Shop All Lab Tables & Workbenches
Diversified Spaces
Rectangle Table , 60" W 30" H, Oak Tabletop Wood
Mfr # P7226K30L
Zoro # G1895238
product price: $1,222.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,222.99
Free 30-Day Returns
Key Features
- Surface Material Wood
- Width 60"
- Depth 36"
- Height 30"
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7226K30L
- Zoro # G1895238
- UPC # 843998008302
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 30" |
Details
Item | Plain Apron Table |
Surface Material | Wood |
Shape | Rectangle |
Tabletop Color | Oak |
Includes | Leg Braces |
Type | Plain Apron Table |
Material | Red Oak |
Description
Table,Plain Apron,Epoxy Top,36 In.x60 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Galvanometer, Dc, -35Mv/+35Mv (MGV001)
- ALCONOX Detergent, 25 lb., (1125)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- TRIPLETT Sucrose Refractometer ATC (RFT32)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- Diversified Spaces Lab Tables & Workbenches