Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 54" X 36"
Mfr # P7206M34N
Zoro # G1894958
product price: $791.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$791.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 54"
- Height 36"
- Type Plain Apron Table
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7206M34N
- Zoro # G1894958
- UPC # 842998059925
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 54" |
Height | 36" |
Depth | 24" |
Details
Item | Table |
Shape | Rectangle |
Type | Plain Apron Table |
Material | Maple |
Description
Table,Plain Apron,Epoxy Top,24 In.x54 In.x34 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 18" x 60", 18" W, 60" L, 29" H (65357)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7257)
- KENNEY MFG Beaded Roller Shower Curtain Double Hooks, Set of 12, Chrome (KN67123V2)
- STAR Control Knob (2R-Z1854)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- Diversified Spaces Office & School Tables