Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 54" X 30", Wood Top
Mfr # P7206K30SC
Zoro # G1895052
product price: $835.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$835.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 54"
- Height 30"
- Tabletop Material Wood
- Material Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7206K30SC
- Zoro # G1895052
- UPC # 842998063137
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 54" |
Height | 30" |
Depth | 24" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Material | Red Oak |
Includes | Leg Braces, Stretcher and Casters |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Table,Plain Apron,Epxy Top,Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set King-White (1500KGSH SLWH)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- LORELL Arctic Series Stack Chairs Foam Black, Fabric Seat, PK2 (42948)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Black (43808-231)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- Diversified Spaces Drafting & Utility Tables