Shop All End Tables
Diversified Spaces
Rectangle Table, 54" W X 56" L X 36" H, HPL, black
Mfr # P720LBBK36N
Zoro # G1895789
product price: $521.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$521.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 54"
- Length 56"
- Height 36"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P720LBBK36N
- Zoro # G1895789
- UPC # 874002005031
- Country of Origin United States
- Category End Tables
Dimensions
Width | 54" |
Length | 56" |
Height | 36" |
Depth | 24" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Edge Type | T-Mold |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Material | Red Oak |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Table,Plain Apron,Plastc Top,24 In.x54 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Satin Brass (01SLPR105SB1)
- DRYFAST Flat Sheet, Queen Size, 110 in. L, PK6 (1A29687)
- BAXTON STUDIO Caine ModernGreen Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12202-ZORO)
- MONARCH SPECIALTIES Accent Table - Silver Metal With Tempered Glass (I 3090)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W X 77" L X 30" H, HPL, Almond (SMT-7224)
- MONARCH SPECIALTIES 15.75 W X 21.75 H, Metal, Particle Board, Black (I 2179)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 3542)
- PROCTOR-SILEX TABLE TOP BURNER SINGLE (34105)
- SAUDER North Avenue Side Table So , Open shelving for storage and display (423030)
- LAKELAND MILLS End Table (CF1222)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Metal, Black Marble Look (I 2126)
- Diversified Spaces End Tables