Shop All End Tables
Diversified Spaces
Rectangle Table, 54" W, 56" L, 36" H, Epoxy Resin Top, black
Mfr # P7206K36N
Zoro # G1895043
product price: $818.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$818.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 54"
- Length 56"
- Height 36"
- Tabletop Material Epoxy Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7206K36N
- Zoro # G1895043
- UPC # 874002005093
- Country of Origin United States
- Category End Tables
Dimensions
Width | 54" |
Length | 56" |
Height | 36" |
Depth | 24" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Epoxy Resin |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Type | Plain Apron Table |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Plain Apron,Epoxy Top,24 In.x54 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B/W)
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- FLASH FURNITURE King, Bedford Headboard, Gray Fabric (HG-HB1704-K-LG-GG)
- SHOPSOL Polyurethane Workbench Chair, 25" to 35", No Arms, Black (1010275)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- HOMEROOTS 24 x 18 x 18 in. Aberta Side Table Red (286289)
- MONARCH SPECIALTIES Accent Table - 22"Dia / Black With Tempered Glass (I 2140)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal/ Tempered Glass (I 3502)
- MANHATTAN COMFORT Anderson End Table 2.0 in Green (2-ET005-GR)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in White Gloss, 20.07 W, 18.89 L, 19.68 H, MDF Top (89851)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Walnut Solid-Top Drop Leaf (I 3726)
- Diversified Spaces End Tables