Shop All End Tables
Diversified Spaces
Rectangle Table, 54" W, 56" L, 36" H, ChemGuard Laminate Top, black
Mfr # P7202BM34N
Zoro # G1895439
product price: $538.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 54"
- Length 56"
- Height 36"
- Tabletop Material ChemGuard Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7202BM34N
- Zoro # G1895439
- Country of Origin United States
- Category End Tables
Dimensions
Width | 54" |
Length | 56" |
Height | 36" |
Depth | 24" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | ChemGuard Laminate |
Tabletop Color | black |
Frame Color | Maple |
Frame Material | Maple |
Edge Type | PVC |
Leg Type | Square |
Leg Color | Maple |
Assembled/Unassembled | Unassembled |
Material | Maple |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Table,Plain Apron,Chem Top,24 In.x54 In.x34 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Charcoal (HSC2472.L.S)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000F)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- CANDLE-LITE Jar Candle, Creamy Vanilla Swirl Fragrance, Ivory Candle, 70 to 110 hr Burning (3297553)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- HENN & HART Henn & Hart AT0434 Sivil 42 in. White Console Table (AT0434)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- FURINNO Furinno 2-15019WN Round End Table; Set Of 2 - Espresso (2-15019WN)
- FLASH FURNITURE Round White End Table with Matte Black Frame (NAN-JH-1787ET-BK-GG)
- MONARCH SPECIALTIES Accent Table - 22"H / White / Silver Metal (I 2077)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Grey and Nature, 47.24 W, 14.17 L, 30.71 H, Nature (4LC3)
- Diversified Spaces End Tables