Shop All End Tables
Diversified Spaces
Rectangle Table, 54" W X 32" L X 30" H, No Top, black
Mfr # P7130K30N
Zoro # G1895667
product price: $211.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 54"
- Length 32"
- Height 30"
- Tabletop Material No Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7130K30N
- Zoro # G1895667
- UPC # 874002004300
- Country of Origin United States
- Category End Tables
Dimensions
Width | 54" |
Length | 32" |
Height | 30" |
Depth | 30" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | No Top |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Material | Red Oak |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Table,Plain Apron,No Top,30 In.x54 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22862)
- TRADEMARK FINE ART Susan S. Barmon 'Sunflower 3' Canvas Art, 18x24 (ALI34461-C1824GG)
- PROJEX Rubber Leg Tip Black Round 1/2 in. W , 4PK (P0005)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W X 77" L X 30" H, HPL, Almond (SMT-7224)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- MONARCH SPECIALTIES Accent Table - Espresso (I 3119)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3388)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Black Marble Look (I 3590)
- HOMEROOTS 24 in. Glass & Marble Rectangular End Table with Two Shelves Black (402263)
- INTERNATIONAL CONCEPTS 42 W, 25 L, 18 H (OT-6C)
- Diversified Spaces End Tables