Shop All End Tables
Diversified Spaces
Rectangle Table, 48" W, 50" L, 36" H, Epoxy Resin Top, black
Mfr # P7106K36N
Zoro # G1895192
product price: $782.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$782.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 50"
- Height 36"
- Tabletop Material Epoxy Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7106K36N
- Zoro # G1895192
- UPC # 843998012200
- Country of Origin United States
- Category End Tables
Dimensions
Width | 48" |
Length | 50" |
Height | 36" |
Depth | 24" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Epoxy Resin |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Material | Red Oak |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Table,Plain Apron,Epoxy Top,24 In.x48 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ethan Harper 'Dog Days Iii' Canvas Art, 24x32 (WAG06409-C2432GG)
- FIXTURESFIRST 950 39 SPG-I 39 in. Rollaway Bed (FI2588961)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 6" Depth (BB-38746-CVR)
- MANITOWOC Kit Bitron Water Valve (000009121)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- DESIGN TOSCANO Lord Langton's Castle Glass-Topped Sculptural Table (CL0006)
- BAXTON STUDIO Acrylic Nesting Table 3-Pc Table Set Display Stands (25-2073)
- FLASH FURNITURE Eli Solid Wood Farmhouse End Table, Trestle Style Accent Table in Dark Gray (LFS-4005-DKGRY-GG)
- INTERNATIONAL CONCEPTS 64 W, 18 L, 36 H, Wood Top, Unfinished (OT-19S)
- MONARCH SPECIALTIES 18 W, 24 H, Particle Board, Metal Top, Black (I 2170)
- BAXTON STUDIO 19.7 W, 11.8 L, 21.7 H, Particle Board, Natural Rattan, Metal Top, Oak Brown/Black (223-12919-ZORO)
- Diversified Spaces End Tables