Shop All End Tables
Diversified Spaces
Rectangle Table, 48" W, 50" L, 36" H, ChemGuard Laminate Top, black
Mfr # P7102BK36N
Zoro # G1895332
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 50"
- Height 36"
- Tabletop Material ChemGuard Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7102BK36N
- Zoro # G1895332
- UPC # 843998025439
- Country of Origin United States
- Category End Tables
Dimensions
Width | 48" |
Length | 50" |
Height | 36" |
Depth | 24" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | ChemGuard Laminate |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Edge Type | PVC |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Material | Red Oak |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Table,Plain Apron,Chem Top,24 In.x48 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-EO1-BK-GG)
- OFFICE STAR Desk Chair, Fabric, 18.56" to 22-3/4" Height, Adjustable Arms, Gray (13-V44N1WA)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Blue (QI004316.BL)
- MOTIONWISE Adjustable Desk, 30" D, 60" W, 28" to 48" H, Gray, Medium Density Fiberboard (SDD60G)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray (ANCT0240)
- MANHATTAN COMFORT Lava Accent Table in Orange (ET003-OR)
- BAXTON STUDIO 15.7 W, 15.7 L, 17.7 H, Polished Natural Rattan Top, Natural Brown (211-12748-ZORO)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Contemporary, Modern (I 3478)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 3635)
- MANHATTAN COMFORT Rectangle Utopia Low Rectangle End Table in Off White, 40.15 W, 20.86 L, 11.81 H, MDF Top, White (89452)
- Diversified Spaces End Tables