Shop All End Tables
Diversified Spaces
Rectangle Table, 48" W, 26" L, 30" H, HPL Top, black
Mfr # P710LBBK30E
Zoro # G1895597
product price: $451.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 26"
- Height 30"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P710LBBK30E
- Zoro # G1895597
- Country of Origin United States
- Category End Tables
Dimensions
Width | 48" |
Length | 26" |
Height | 30" |
Depth | 24" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Edge Type | T-Mold |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Type | Plain Apron Table |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Plain Apron,Chem Top,24 In.x48 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Brookline 42" Round Coffee Table, Medium Chestnut (AWBL4268)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- TRADEMARK FINE ART David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32 (MA0513-C2232GG)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12, Weight: 1 lb. per Dozen (61250)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W X 77" L X 30" H, HPL, Almond (SMT-7224)
- WINSOME Winsome 92218 Round End Table with Glass Top - Espresso (92218)
- HOMEROOTS 22 in. Glass & Iron Square Mirrored End Table Chrome (402493)
- INTERNATIONAL CONCEPTS Rectangle 24" X-Sided Plant Stand Snow, 12 in W X 12 in L X 24 in H, Wood, White (OT08-3071X)
- ATLANTIC FURNITURE Atlantic Furniture AH11234 Lexi Work Table; Antique Walnut (AH11234)
- SAFAVIEH 22 x 12 x 12 in. Janus Hammered End Table, Gold (FOX5522A)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Black, Contemporary (I 2863)
- Diversified Spaces End Tables