Shop All End Tables
Diversified Spaces
Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond
Mfr # SMT-7224
Zoro # G1894879
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,015.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 77"
- Height 30"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # SMT-7224
- Zoro # G1894879
- UPC # 874002002979
- Country of Origin United States
- Category End Tables
Dimensions
Width | 72" |
Length | 77" |
Height | 30" |
Depth | 24" |
Details
Item | Sewing Table,Single Unit,Maple |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | Almond |
Frame Color | Maple |
Frame Material | Maple |
Edge Type | PVC |
Leg Type | Square |
Leg Color | Maple |
Assembled/Unassembled | Assembled |
Color | Almond |
Type | Sewing Table |
Material | Maple |
Surface Material | Wood |
Description
Sewing Table,Single Unit,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- LAWRENCE FRAMES 5 x 7 in. Hinged Double Picture Frame, Black (660057D)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- TRADEMARK FINE ART Jason Bullard 'Floral 6' Canvas Art, 22x32 (ALI34247-C2232GG)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- BORAAM Boraam 17225 24 x 23.5 x 23.5 in. Murray Side Table in Natural & Zinc Top (17225)
- ELK HOME 24 W, 24 H, Clear (H0015-9104/S2)
- MANHATTAN COMFORT Lava Accent Table in White (ET003-WH)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso (I 2094)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed-Look / Black Metal (I 3602)
- DOBA-BNT Natural Beechwood END TABLE/NIGHT STAND WITH ONE CABINET FOR STORAGE (SA143652)
- Diversified Spaces End Tables