Shop All Activity & Classroom Tables
Diversified Spaces
Rectangle Planning Table, 72" X 30", Almond
Mfr # PT-72P
Zoro # G1894748
product price: $891.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$891.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 30"
- Tabletop Color Almond
- Color Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # PT-72P
- Zoro # G1894748
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 72" |
Height | 30" |
Depth | 30" |
Details
Item | Planning Table |
Shape | Rectangle |
Tabletop Color | Almond |
Color | Almond |
Material | Maple |
Type | Planning Table |
Surface Material | Wood |
Description
Planning Table,30 In. H,2 Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Christmas Tree Mat, IDMX1 (IDMX1)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: Black (111-2-BK-GG)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3048-REC-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Table Set, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-0013-2-RECT-TBL-RED-E-GG)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.25", Laminate Top, Grey (XU-A4872-KIDNY-GY-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- Diversified Spaces Activity & Classroom Tables