Shop All Training & Computer Tables
Diversified Spaces
Rectangle Light Table, 44" X 50" X 39-3/4", HPL Top, almond
Mfr # LT-4424
Zoro # G1894319
product price: $2,879.99
/ea
Free Shipping & Returns
$2,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 44"
- Length 50"
- Height 39-3/4"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # LT-4424
- Zoro # G1894319
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 44" |
Length | 50" |
Height | 39-3/4" |
Depth | 24" |
Details
Item | Light Table |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | almond |
Frame Color | Maple |
Frame Material | Maple |
Edge Type | Self |
Leg Type | Square |
Leg Color | Maple |
Assembled/Unassembled | Assembled |
Includes | Fluorescent Tubes |
Type | Art/Drafting Table |
Material | Maple |
Surface Material | Wood |
Description
Table,Light,Adjustable Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTOPIA ALLEY Utopia Alley BL3WW Waffle Weave Clawfoot Tub Shower Curtain 180 x 70 in. Wrap Around; White (BL3WW)
- KENNEY MFG ADJ BRACKET SILVER 3/4"" (KN85293)
- OFFICESOURCE Carson Collection Optional Casters, 4PK (18929CASTERSBK)
- EATON BUSSMANN 50A Type NON Cart Fuse (NON-50)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1872TSLCRM)
- REGENCY RectangleKobe Flip Top Tables, 48X24X29, Wood, MetalTop, Maple (MKFTM4824PL)
- REGENCY Regency Kobe 72 x 30 in. Flip-Top Training Nesting Table- Ash Grey (MKFT7230AG)
- REGENCY Regency Kobe 72 x 30 in. Flip-Top Training Nesting Table with Modesty Panel- White (MKFTM7230WH)
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- REGENCY Regency Cain 72 x 24 in. Steel T-Base Training Seminar Table- Ash Grey (MTRCT7224AG)
- Diversified Spaces Training & Computer Tables