Shop All Lab Tables & Workbenches
Diversified Spaces
Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood
Mfr # ALTD2-6030
Zoro # G1893022
product price: $1,481.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,481.99
Free 30-Day Returns
Key Features
- Surface Material Wood
- Width 60"
- Depth 30"
- Height 28"
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # ALTD2-6030
- Zoro # G1893022
- UPC # 844246013390
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 28" |
Details
Item | Drawing Table,Adaptable,Double Station |
Surface Material | Wood |
Shape | Rectangle |
Tabletop Color | Oak |
Includes | Pencil Stop |
Material | metal |
Type | Adaptable Drawing Table |
Description
Drawing Table,Adaptable,Double Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 55mm, PK100 (1827-055)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R696)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- Diversified Spaces Lab Tables & Workbenches