Shop All End Tables
Diversified Spaces
Rectangle Drawer For Stainless Tables, 5" Deep, 27" W, 26" L, 8" H, Oak
Mfr # 250487
Zoro # G1893409
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 27"
- Length 26"
- Height 8"
- Tabletop Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 250487
- Zoro # G1893409
- Country of Origin United States
- Category End Tables
Dimensions
Width | 27" |
Length | 26" |
Height | 8" |
Depth | 26" |
Details
Item | Drawer For Stainless Tables,5" Deep |
Shape | Rectangle |
Tabletop Color | Oak |
Frame Material | Steel |
Leg Type | Square |
Assembled/Unassembled | Assembled |
Type | Drawer for Stainless Steel Tables |
Material | Stainless Steel |
Description
Drawer For Stainless Tables,5 In. Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Serengeti Elephant Wall Sticker (13-CC)
- MIDWEST FASTENER 1-3/4" Black Plastic Round Cap Plugs 2PK (76665)
- LORELL Tabletop, f/Width-adjustable Training Base, 72inx30in, Gray (LLR62560)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Chrome (01110171CR1)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- MONARCH SPECIALTIES Accent Table - White Metal With Frosted Tempered Glass (I 3037)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- BAXTON STUDIO Maddock Modern & Contemporary Gold Finished Metal End Table with Marble Tabletop (206-12120)
- WINSOME Winsome 92218 Round End Table with Glass Top - Espresso (92218)
- BORAAM Boraam 17225 24 x 23.5 x 23.5 in. Murray Side Table in Natural & Zinc Top (17225)
- MONARCH SPECIALTIES Accent Table - 25"H / White Marble-Look / Black Metal (I 3300)
- Diversified Spaces End Tables