Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Almond
Mfr # DT-9A37
Zoro # G1893357
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36"
- Length 38"
- Height 36"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # DT-9A37
- Zoro # G1893357
- UPC # 844246001731
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 36" |
Length | 38" |
Height | 36" |
Depth | 24" |
Details
Item | Drafting Table,Adjstable Surface |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | Almond |
Frame Color | Maple |
Frame Material | Maple |
Edge Type | Self |
Leg Type | Square |
Leg Color | Maple |
Assembled/Unassembled | Unassembled |
Type | Art/Drafting Table |
Material | Maple |
Color | Almond |
Description
Drafting Table,36 In.x24 In.,Adjstable Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-10)
- ADVOCATE Pre-Moistened Washcloths 8" x 12" 50/pk 12pks/cs (647)
- NEXT INNOVATIONS 16" Purple Moon Lake Round Wall Art (101409002-PURPLEMOON)
- BAXTON STUDIO Monroe Modern Transitional and Rustic Ash Walnut Finished Wood Full Size Headboard (181-11139-Zoro)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Almond (DT-9A30)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Woodgrain Laminate (UT244830-WA)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- SAFCO 35.5", Industrial Grade Steel Gray (3962GR)
- INTERNATIONAL CONCEPTS Rectangle Writing Table, 36 X 20 X 30, Wood Unfinished (OF-695249)
- Diversified Spaces Office & School Tables