Shop All Training & Computer Tables
Diversified Spaces
Rectangle Drafting Table, 42" X 32" X 39-3/4", HPL Top, Almond
Mfr # DT-61SA
Zoro # G1893320
product price: $1,539.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,539.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 42"
- Length 32"
- Height 39-3/4"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # DT-61SA
- Zoro # G1893320
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 42" |
Length | 32" |
Height | 39-3/4" |
Depth | 30" |
Details
Item | Drafting Table |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | Almond |
Frame Color | Maple |
Frame Material | Maple |
Edge Type | Self |
Leg Type | Square |
Leg Color | Maple |
Assembled/Unassembled | Unassembled |
Color | Almond |
Includes | CPU Holder, Monitor Arm, Keyboard Tray, Mouse Tray |
Type | Art/Drafting Table |
Material | Maple |
Surface Material | Wood |
Description
Draftng Table,2 pcs.,Adj,42 In.x30 In.x39-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-NF-EC)
- R & R TEXTILE Bath Towel, 24x50 In., White, PK12 (62420)
- AFS 5" Metal Cone Vase: Green-case of 36 (5041)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- REGENCY RectangleKobe Flip Top Tables, 48X24X29, Wood, MetalTop, Maple (MKFTM4824PL)
- REGENCY Regency Cain 72 x 24 in. Steel T-Base Training Seminar Table- Ash Grey (MTRCT7224AG)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30.25", Wood Top, Wood Grain (YT-WTFT18X72-TBL-GG)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Black (RB-1872-BK-GG)
- Diversified Spaces Office & School Tables