Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond
Mfr # DT-2A30
Zoro # G1893302
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36"
- Length 38"
- Height 30"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # DT-2A30
- Zoro # G1893302
- UPC # 844246001465
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 36" |
Length | 38" |
Height | 30" |
Depth | 24" |
Details
Item | Drafting Table |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | Almond |
Frame Color | Maple |
Frame Material | Maple |
Edge Type | Self |
Leg Type | Square |
Leg Color | Maple |
Assembled/Unassembled | Unassembled |
Type | Art/Drafting Table |
Color | Almond |
Material | Maple |
Surface Material | Wood |
Description
Drafting Table,1 pcs.,Top,36 In.x24 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Charlotte Taupe Upholstered Walnut Finished Wood 3-Seater Sofa (162-9799)
- PYRAMID 11-7/16" Digital Master Wall Clock, Black (41357G)
- CORRELL Round walnut finish table with two cross bases, ideal for cafes or breakrooms. (384BCT60R01)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93886-59)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- Diversified Spaces Drafting & Utility Tables