Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Drafting Table, 36" X 38" X 30", HPL Almond
Mfr # DT-9A30
Zoro # G1893363
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36"
- Length 38"
- Height 30"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # DT-9A30
- Zoro # G1893363
- UPC # 844246001724
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 36" |
Length | 38" |
Height | 30" |
Depth | 24" |
Details
Item | Drafting Table |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | Almond |
Frame Color | Maple |
Frame Material | Maple |
Edge Type | Self |
Leg Type | Square |
Leg Color | Maple |
Assembled/Unassembled | Unassembled |
Material | Maple |
Color | Almond |
Type | Art/Drafting Table |
Surface Material | Wood |
Description
Drafting Table,36 In.x24 In.,Adjstable Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- SAFCO Magazine Rack, 11-Pocket, Black (4321BL)
- OSBORNE WOOD PRODUCTS 1 1/4 x 1/2 5/16 Threaded Insert in Hardware (815HW)
- ADIROFFICE Mobile Vertical Plan Center for Blueprints, Black (ADI614-BLK)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Almond (DT-9A37)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- BARRICKS Rectangular Tables, 60" X 30", Woodgrain Laminate Walnut/Black (UT1860-WA)
- INTERNATIONAL CONCEPTS Rectangle Mission Printer Stand, 19 X 14.5 X 24, Wood Unfinished (647)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Laminate Cherry (NAN-JN-2739-GG)
- Diversified Spaces Office & School Tables