Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Drafting Table, 36" X 36", Almond
Mfr # DT-9SA37
Zoro # G1893199
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36"
- Height 36"
- Tabletop Color Almond
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # DT-9SA37
- Zoro # G1893199
- UPC # 844246001755
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 36" |
Height | 36" |
Depth | 24" |
Details
Item | Drafting Table |
Shape | Rectangle |
Tabletop Color | Almond |
Type | Art/Drafting Table |
Color | Almond |
Material | Maple |
Surface Material | Wood |
Description
Drafting Table,36 In. x 24 In. x 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60850-79)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xii' Canvas Art, 14x14 (WAP10790-C1414GG)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- BUNN Kit, Thermostat Grommet (07073.1000)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- Diversified Spaces Office & School Tables