Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Drafting Table, 2 pcs., Top, 36"x24"x30", 36" X 30", Almond
Mfr # DT-1SA30
Zoro # G1893162
product price: $1,047.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,047.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36"
- Height 30"
- Tabletop Color Almond
- Material Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # DT-1SA30
- Zoro # G1893162
- UPC # 844246001441
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 36" |
Height | 30" |
Depth | 24" |
Details
Item | Drafting Table,2 pcs.,Top,36"x24"x30" |
Shape | Rectangle |
Tabletop Color | Almond |
Material | Maple |
Color | Almond |
Type | Art/Drafting Table |
Surface Material | Wood |
Description
Drafting Table,2 pcs.,Top,36 In.x24 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Probe Replacement Kit (itcb) (07412.1002)
- GROSFILLEX Essenza Stacking Armchair, Taupe (US118181)
- CORRELL Round walnut finish table with two cross bases, ideal for cafes or breakrooms. (384BCT60R01)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- Diversified Spaces Drafting & Utility Tables