Shop All End Tables
Diversified Spaces
Rectangle Cupboard Table, 4 Station, Locking, 66" W X 70" L X 30" H, HPL, Black
Mfr # 2401K
Zoro # G1893628
product price: $1,817.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,817.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 66"
- Length 70"
- Height 30"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 2401K
- Zoro # G1893628
- UPC # 874002000418
- Country of Origin United States
- Category End Tables
Dimensions
Width | 66" |
Length | 70" |
Height | 30" |
Depth | 42" |
Details
Item | Cupboard Table,4 Station,Locking |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | Black |
Frame Color | Oak |
Frame Material | Oak |
Edge Type | T-Mold |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Material | Red Oak |
Type | 4 Station Table |
Surface Material | Wood |
Description
Cupboard Table,4 Station,Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELLUX Vellux Graphite Blanket, Twin 66x90" (1B05838)
- BOSS Executive High Back Chair, Black (B730-BK)
- HOLLAND BAR STOOL CO 36" dia. Charcoal, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RChar)
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W X 77" L X 30" H, HPL, Almond (SMT-7224)
- HASTINGS HOME 18 W X 18 L X 24.5 H (870540DNI)
- FLASH FURNITURE Square 21.75 W X 21.75 L X Rubberwood (Parawood), Dark Gray (LFS-4005-DKGRY-GG)
- BASICWISE 13 W X 22 L X 23 H (QI004200.WT)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- FLASH FURNITURE Round Glass End Table with Matte Black Frame (NAN-JH-1786ET-BK-GG)
- MONARCH SPECIALTIES Accent Table - Grey (I 3118)
- Diversified Spaces End Tables