Shop All Lab Tables & Workbenches
Diversified Spaces
Rectangle Cupboard Table, 2 Students, Chem Top , 66" W 30" H,
Mfr # 2102K
Zoro # G1896863
product price: $1,094.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,094.99
Free 30-Day Returns
Key Features
- Width 66"
- Depth 24"
- Height 30"
- Shape Rectangle
- Material Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 2102K
- Zoro # G1896863
- UPC # 874002000180
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 66" |
Depth | 24" |
Height | 30" |
Details
Item | 2 Station Table |
Shape | Rectangle |
Material | Red Oak |
Type | 2 Station Table |
Description
Cupboard Table,2 Students,Chem Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- HUMBOLDT Sieve Brush, Fine Mesh, Horsehair, Wood (H-3774)
- REICHERT Digital Refractometer, Accuracy 0.1 (13940013)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- Diversified Spaces Lab Tables & Workbenches