Shop All Work Tables
Diversified Spaces
Rectangle Culinary Table, 60"W x 30"D x 35"H , 62" W 35" H, Wood
Mfr # XS-6030
Zoro # G1893208
product price: $404.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$404.99
Free 30-Day Returns
Key Features
- Depth 30"
- Height 35"
- Shape Rectangle
- Type Stainless Steel Table
- Material T-430 18 ga. Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # XS-6030
- Zoro # G1893208
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 62" |
Depth | 30" |
Height | 35" |
Details
Item | Stainless Steel Table |
Shape | Rectangle |
Type | Stainless Steel Table |
Material | T-430 18 ga. Stainless Steel |
Surface Material | Wood |
Tabletop Color | Oak |
Description
Culinary Table,60 In.W x 30 In.D x 35 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- SALSBURY INDUSTRIES 22 3/4 in W, 29 3/4 in H, (3) Wide, (14) Openings (19158-15ARK)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Warm Silver 3"W x 8"D x 8"H (BKTM03X08X08MOAWS)
- SPC INDUSTRIAL Dunnage Rack, 36" x 16" x 12" H (D3616)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 31-1/4" H (WW4-4V)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-36)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 24"Wx18"D (VTTOB-1824)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-HD)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 24 Deep (AMG WT-2430)
- Diversified Spaces Work Tables