Shop All Work Tables
Diversified Spaces
Rectangle Culinary Table, 48"W x 30"D x 35"H , 48" W 35" H, Wood
Mfr # XS-4830
Zoro # G1893223
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 30"
- Height 35"
- Type Stainless Steel Table
- Shape Rectangle
- Material T-430 18 ga. Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # XS-4830
- Zoro # G1893223
- UPC # 842998065483
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48" |
Depth | 30" |
Height | 35" |
Details
Item | Stainless Steel Table |
Type | Stainless Steel Table |
Shape | Rectangle |
Material | T-430 18 ga. Stainless Steel |
Surface Material | Wood |
Description
Culinary Table,48 In.W x 30 In.D x 35 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 18"D x 48"W, Carbon Steel (ZAES-4818D)
- STERILITE Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 13 5/8 in H (14469606)
- SHUTER Storage Cabinet, Glass Doors, 46" (1010022)
- ECONOCO Mini Ladder Tower 54", Black (ML55/MAB)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- DIVERSIFIED SPACES Table, Natural Birch, Wood Frame, 42" D (PT-62PNB)
- DIVERSIFIED SPACES Table, Maple/Almond, Wood Frame, 48" D (WX4-P)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 31-1/4" H (WW4-4V)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-ADJ)
- BK RESOURCES Stainless Steel Work Table Open Base, Stainless Steel Legs 72"Wx36"D (QVTOB-7236)
- Diversified Spaces Work Tables