Shop All Work Tables
Diversified Spaces
Rectangle Culinary Table, 36"W x 30"D x 35"H , 36" W 35" H, Wood
Mfr # XS-3630
Zoro # G1893241
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 30"
- Height 35"
- Material T-430 18 ga. Stainless Steel
- Type Stainless Steel Table
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # XS-3630
- Zoro # G1893241
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 36" |
Depth | 30" |
Height | 35" |
Details
Item | Stainless Steel Table |
Material | T-430 18 ga. Stainless Steel |
Type | Stainless Steel Table |
Shape | Rectangle |
Surface Material | Wood |
Tabletop Color | Gray |
Description
Culinary Table,36 In.W x 30 In.D x 35 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (30164YELLOBLANK)
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- HILLMAN 4PK 2 WD Joiner (461672)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 31-1/4" H (WW4-4V)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEN1)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx24"D (VTTR-7224)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx30"D (VTTR-7230)
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- Diversified Spaces Work Tables