Shop All Lab Tables & Workbenches
Diversified Spaces
Rectangle Compartment Table , 60" W 36" H, Wood
Mfr # C7602BK36N
Zoro # G1896242
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Material Wood
- Width 60"
- Depth 24"
- Height 36"
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # C7602BK36N
- Zoro # G1896242
- UPC # 844246014311
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 60" |
Depth | 24" |
Height | 36" |
Details
Item | Compartment Table |
Surface Material | Wood |
Shape | Rectangle |
Type | Compartment Table |
Material | Red Oak |
Description
Compartment Table,Chem Top,24 In.x60 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE LED Trinocular Biological Compound Microscope 40X-2000X (T360B)
- DIGI-SENSE Oven Verification Thermometer, 20 to 130 (08077-47)
- SYNTHWARE SYRINGE NEEDLES, #304 STAINLESS STEEL, 0. 9mm, 200mm (S389200)
- COVENTRY Swab2 3/8 in Hand L, 3/32 in Dia, PK500 (41050)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- Diversified Spaces Lab Tables & Workbenches