Shop All End Tables
Diversified Spaces
Rectangle Compartment Table, 54" W X 56" L X 36" H, Phenolic Resin, Black
Mfr # C7204K36N
Zoro # G1896321
product price: $686.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$686.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 54"
- Length 56"
- Height 36"
- Tabletop Material Phenolic Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # C7204K36N
- Zoro # G1896321
- UPC # 874002006106
- Country of Origin United States
- Category End Tables
Dimensions
Width | 54" |
Length | 56" |
Height | 36" |
Depth | 24" |
Details
Item | Compartment Table |
Shape | Rectangle |
Tabletop Material | Phenolic Resin |
Tabletop Color | Black |
Frame Color | Oak |
Frame Material | Oak |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Material | Red Oak |
Type | Compartment Table |
Surface Material | Wood |
Description
Compartment Table,Phenolic Top,24 In.x54 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUEMAT Plus Polycarbonate Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215015ER)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Beige, Transitional (I 6004Q)
- KENNEY MFG Non-Slip Semi-Brushed Bath Mat, Clear Blue (KN61298V2)
- TRADEMARK FINE ART The Macneil Studio 'Amalfi Coast' Canvas Art, 22x32 (ALI8660-C2232GG)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W X 77" L X 30" H, HPL, Almond (SMT-7224)
- BAXTON STUDIO Beale Velvet and Gold Finished 1-Drawer Console Table with Tabletop (173-11030)
- INTERNATIONAL CONCEPTS Rectangle 36" Mission Plant Stand, 12 in W X 12 in L X 36 in H, Wood, Unfinished (3069)
- MONARCH SPECIALTIES Accent Table - 48"L / Cement-Look Hall Console (I 2436)
- BAXTON STUDIO Quinn White and Walnut Finished 1-Drawer Wood End Table (159-9852)
- SAFAVIEH Sanford 2-Drawer Side Table Grey & Walnut (SFV3548A)
- MONARCH SPECIALTIES Accent Table - White Night Stand With Storage (I 2137)
- Diversified Spaces End Tables