Shop All End Tables
Diversified Spaces
Rectangle Compartment Table, 54" W, 56" L, 36" H, HPL Top, Black
Mfr # D720LBBK36N
Zoro # G1896367
product price: $666.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$666.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 54"
- Length 56"
- Height 36"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # D720LBBK36N
- Zoro # G1896367
- UPC # 874002002979
- Country of Origin United States
- Category End Tables
Dimensions
Width | 54" |
Length | 56" |
Height | 36" |
Depth | 24" |
Details
Item | Compartment Table |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | Black |
Frame Color | Oak |
Frame Material | Oak |
Edge Type | T-Mold |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Type | Compartment Table |
Material | Red Oak |
Surface Material | Wood |
Description
Compartment Table,Plastic Top,24 In.x54 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Niya Christine 'Bunny in the Garden' Canvas Art, 14x19 (IC00580-C1419GG)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93859-59)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 48-84", Black (KN90031)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- MONARCH SPECIALTIES Accent Table - Glossy White With Chrome Metal (I 3008)
- ELK HOME 22 W, 18 H, Clear (H0015-9103/S3)
- FABULAXE 21.75 W, 21.75 L, 21.75 H, Metal Top, Silver (QI004410.SI)
- BAXTON STUDIO Sacramento Mid-century Modern Dark Walnut End Table (121-6628)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed-Look / Black Metal (I 3602)
- Diversified Spaces End Tables