Shop All Lab Tables & Workbenches
Diversified Spaces
Rectangle Compartment Table , 24" W 34" H, Wood
Mfr # C7202BK34N
Zoro # G1896303
product price: $654.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$654.99
Free 30-Day Returns
Key Features
- Surface Material Wood
- Width 24"
- Depth 24"
- Height 34"
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # C7202BK34N
- Zoro # G1896303
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 24" |
Depth | 24" |
Height | 34" |
Details
Item | Compartment Table |
Surface Material | Wood |
Shape | Rectangle |
Material | Red Oak |
Type | Compartment Table |
Description
Compartment Table,ChemGuard Top,24 In.x54 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART WM 500 mL (16 oz) Red LDPE Wash Bot, PK6 (F11651-0016)
- RPI RIPA Buffer 2X Solution, 250 ML (R26200-250.0)
- DYNALON Automatic Buret, Clear, Class B, 15mL (896954-1015)
- UNITED SCIENTIFIC Plastic Test Tube Rack, 12-Tube (TTHP03)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- Diversified Spaces Lab Tables & Workbenches