Shop All Activity & Classroom Tables
Diversified Spaces
Rectangle Art/Planning Table, 60" X 26", Birch
Mfr # PT-62PNB26
Zoro # G1896610
product price: $1,494.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,494.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 26"
- Tabletop Color Birch
- Material Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # PT-62PNB26
- Zoro # G1896610
- UPC # 844246008204
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 60" |
Height | 26" |
Depth | 42" |
Details
Item | Art/Planning Table |
Shape | Rectangle |
Tabletop Color | Birch |
Material | Maple |
Type | Art/Planning Table |
Color | Birch |
Description
Table,Planning,Natrl Bir,Lam,26 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (181-11097-Zoro)
- ALERA Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black (MT4510)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Flat Black (01HC9003WR1)
- WOODEN MALLET Cascade 4 Pocket Magazine Rack in Mahogany (WO599422)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 30.37", Laminate Top, Grey (XU-A6066-HRSE-GY-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Table Set, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-RED-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.25", Laminate Top, Grey (XU-A4872-KIDNY-GY-H-A-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-P-GG)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- Diversified Spaces Activity & Classroom Tables