Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Art/Drafting Table, 36" X 36", Almond
Mfr # DT-1A37
Zoro # G1893390
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36"
- Height 36"
- Tabletop Color Almond
- Type Art/Drafting Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # DT-1A37
- Zoro # G1893390
- UPC # 844246001434
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 36" |
Height | 36" |
Depth | 24" |
Details
Item | Art/Drafting Table |
Shape | Rectangle |
Tabletop Color | Almond |
Type | Art/Drafting Table |
Color | Almond |
Material | Maple |
Surface Material | Wood |
Description
Draftng Tbl,17-7/8 In.x19-3/4 In.x2 In.,Cntr Drwr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Champagne/Putty (BC18-84 PUTTY)
- LESRO Lenox Steel Hip Chair Metal Frame, Black, RF Blueberry Back, MD Ink Seat (LS1161)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Black, Letter (17890)
- GRACIOUS LIVINGRPORATION WHT Folding Table (14195-6PDQ)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- Diversified Spaces Drafting & Utility Tables