Shop All Training & Computer Tables
Diversified Spaces
Rectangle Adjustable Table, 72" X 74" X 23.5" to 37.5", ChemGuard Laminate Top, Black
Mfr # X8152
Zoro # G1893040
product price: $1,003.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,003.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 74"
- Height 23.5" to 37.5"
- Tabletop Material ChemGuard Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # X8152
- Zoro # G1893040
- UPC # 842998065094
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 72" |
Length | 74" |
Height | 23.5" to 37.5" |
Depth | 30" |
Details
Item | Adjustable Table |
Shape | Rectangle |
Tabletop Material | ChemGuard Laminate |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Steel |
Edge Type | PVC |
Leg Type | Adjustable |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Material | Black Metal, 14 ga. Steel (Legs) |
Color | Black |
Type | Metal Table |
Surface Material | Wood |
Description
Table,Adj Ht,Metal,Chemguard,30 In. x 72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- SHEPHERD HARDWARE Shepherd 3/4 In. Hi-Tip Rubber Furniture Leg Tip (3212)
- CASTERHQ 50MM (2") Office Chair Caster-450 LBS Capacity PER, PK4 (2ICCSO5N1)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- KOBE Rectangle FlipTop Table, 72" X 29", Laminate Top, Maple (MKFTM7230PL)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Maple (MKFT6024PL)
- MOORECO Rectangle Training Table, 60" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90316-7909-BK)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1872TSLCRM)
- SUNEX Adjustable Table, 33.14" X 21.49" (8019)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Regal Mahogany (LF1872TSLVRMH)
- Diversified Spaces Office & School Tables