Shop All Training & Computer Tables
Diversified Spaces
Rectangle Adjustable Table, 72" X 26" X 42", Phenolic Resin Top, black
Mfr # P8304K
Zoro # G1896209
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,572.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 26"
- Height 42"
- Tabletop Material Phenolic Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # P8304K
- Zoro # G1896209
- UPC # 843998001587
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 72" |
Length | 26" |
Height | 42" |
Depth | 24" |
Details
Item | Adjustable Table |
Shape | Rectangle |
Tabletop Material | Phenolic Resin |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Leg Type | Adjustable |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Type | Adjustable Height Table |
Material | Red Oak |
Includes | 3" Spacer |
Surface Material | Wood |
Description
Table,Adjustable,Phenolic,24 In. x 72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- DESIGN TOSCANO The Hear-No, See-No, Speak-No Evil Monkeys Statue (PD0093)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Queen (CL-BT33PM-R12M-Q-GG)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- VERSA PRODUCTS Adjustable Table, 36" X Up to 20", Wood Top, Gloss White (VT7643624-01-05)
- KENDALL HOWARD Kendall Howard Classroom Training Table - Adjustable Height - 24in x 48in - Folkstone (5500-3-000-24)
- REGENCY Regency Kee 48 x 24 in. Training Seminar Table- White Top, Black Legs (MT4824WHBPBK)
- GLOBAL EQUIPMENT Interion Flip-Top Training Table, 60"L x 24"W, Gray (695219)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain (YT-WTFT18X96-TBL-GG)
- REGENCY Regency Fusion 42 x 24 in. Seminar Training Table- White (MFTT4224WH)
- Diversified Spaces Training & Computer Tables