Shop All Training & Computer Tables
Diversified Spaces
Rectangle Adjustable Table, 60" X 62" X 30"-36", HPL Top, Black
Mfr # A7601K
Zoro # G1896330
product price: $940.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$940.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 62"
- Height 30"-36"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # A7601K
- Zoro # G1896330
- UPC # 842998066619
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 60" |
Length | 62" |
Height | 30"-36" |
Depth | 24" |
Details
Item | Adjustable Table |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | Black |
Frame Color | Oak |
Frame Material | Oak |
Edge Type | T-Mold |
Leg Type | Adjustable |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Type | Adjustable Wooden Leg Table |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Adj Wooden Leg,Plastic Top,24 In.X60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUEWISE 31.5" Classic Bamboo Floor Vase Handmade, For Dining, Living, Entryway, Glossy Orange (QI003242.L.OR)
- HON 15 in W 5 Drawer File Cabinets, Light Gray (H315.P.Q)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat (XU-DG6R9BLAD-BAR-BLKV-GG)
- OFFICESOURCE Lateral File Collection 3 Drawer Lateral File (8363BK)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone (LF1860TSFLK4)
- KENDALL HOWARD Kendall Howard Classroom Training Table - Adjustable Height - 30in x 36in - African Mahogany (5500-3-004-33)
- OFFICESOURCE Training Tables by Typical OST16 (OST16MW)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90317-7909-BK)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 42 X 24 X 29, Wood|Metal Top, Mahogany (MTRCT4224MH)
- REGENCY Regency Fusion 42 x 24 in. Seminar Training Table- White (MFTT4224WH)
- Diversified Spaces Office & School Tables