Shop All Training & Computer Tables
Diversified Spaces
Rectangle Adjustable Table, 60" X 62" X 30"-36", Epoxy Resin Top, Black
Mfr # A7146K
Zoro # G1896507
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,423.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 62"
- Height 30"-36"
- Tabletop Material Epoxy Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # A7146K
- Zoro # G1896507
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 60" |
Length | 62" |
Height | 30"-36" |
Depth | 30" |
Details
Item | Adjustable Table |
Shape | Rectangle |
Tabletop Material | Epoxy Resin |
Tabletop Color | Black |
Frame Color | Oak |
Frame Material | Oak |
Leg Type | Adjustable |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Type | Adjustable Wooden Leg Table |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Adj Wooden Leg,Epoxy Top,30 In.X60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mobile Standing Computer Workstation, Aluminum (607300)
- ZORO SELECT Concrete Anchor Kit (AK200-G)
- HON 36" W 5 Drawer File Cabinet, Black, Legal/Letter (H785LS.L.P)
- BLANTEX Bedframe, University Bed Base - Twin XL 37 x 79 (UNI300RD3779BASE)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- SAFCO Rectangle Power Module, 4.25 X 5 X 5, 0 Top, Black (2059BL)
- OFFICESOURCE Training Tables by Training Typical - OST08 (OST08MW)
- FLASH FURNITURE Rectangle Computer Table, Black, Metal, Legs, Oak, 43.25" X 21.5" X 30", Laminate Top, Wood Grain (NAN-JH-1758-GG)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Mahogany Top, Black Tapered Legs (MTPL4824MHBK)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH47BK)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Maple (MKTRCT6024PL)
- Diversified Spaces Training & Computer Tables