Shop All Training & Computer Tables
Diversified Spaces
Rectangle Adjustable Table, 60" X 62" X 30"-36", ChemGuard Laminate Top, Black
Mfr # A7602BK
Zoro # G1896470
product price: $998.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$998.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 62"
- Height 30"-36"
- Tabletop Material ChemGuard Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # A7602BK
- Zoro # G1896470
- UPC # 842998066626
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 60" |
Length | 62" |
Height | 30"-36" |
Depth | 24" |
Details
Item | Adjustable Table |
Shape | Rectangle |
Tabletop Material | ChemGuard Laminate |
Tabletop Color | Black |
Frame Color | Oak |
Frame Material | Oak |
Edge Type | PVC |
Leg Type | Adjustable |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Type | Adjustable Wooden Leg Table |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Adj Wooden Leg,Chem Top,24 In.X60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- FLASH FURNITURE Black Task Office Chair, 29" L 42-3/4" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2073F-GG)
- HOMELEGANCE Norwich Side Chair (5055S)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Champ/Putty (B-30CP)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 72" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2472)
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry (MKTRCT4830CH)
- KENDALL HOWARD Kendall Howard Classroom Training Table - Adjustable Height - 24in x 48in - Folkstone (5500-3-000-24)
- DAC Heavy-duty Mobile CPU Tower Stand (DTA02150)
- FLASH FURNITURE Rectangle Training Table, 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Granite White (RB-1872-GG)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Maple Top, Black Tapered Legs (MTPL4824PLBK)
- Diversified Spaces Training & Computer Tables