Shop All Training & Computer Tables
Diversified Spaces
Rectangle Adjustable Table, 60" X 62" X 28", HPL Top, Grey
Mfr # ALT-6042GG
Zoro # G1892937
product price: $1,239.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,239.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 62"
- Height 28"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # ALT-6042GG
- Zoro # G1892937
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 60" |
Length | 62" |
Height | 28" |
Depth | 42" |
Details
Item | Adjustable Table |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | Grey |
Edge Type | PVC |
Leg Type | Adjustable |
Assembled/Unassembled | Unassembled |
Material | metal |
Type | Adaptable Table |
Surface Material | Wood |
Description
Table,Adjustable Leg,Grey Glace Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Black Tabletop Alarm Clock (15684BK-4360)
- QUARTET Cubicle Partition Hangers, 1 1/2" - 2 1/2" Panels, Black, PK2 PK (MCH10)
- SONNET INDUSTRIES Sonnet Industries T-4685 Atomic Clock with 2 in. Numbers and Temperature (T-4685)
- FLASH FURNITURE Folding Chair Dolly, Black (HF-700-DOLLY-GG)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Cherry (MKTRCT6024CH)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSLVFLK4)
- REGENCY Regency Kee 48 x 24 in. Training Seminar Table- White Top, Black Legs (MT4824WHBPBK)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Regal Mahogany (LF1872TSLVRMH)
- KOBE Rectangle Training Table, 60" X 29", Laminate Top, Mahogany (MKTRCC6030MH)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 72" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2472)
- Diversified Spaces Office & School Tables