Shop All Training & Computer Tables
Diversified Spaces
Rectangle Adjustable Table, 60" X 62" X 23.5" to 37.5", ChemGuard Laminate Top, Black
Mfr # X8142
Zoro # G1893101
product price: $608.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$608.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 62"
- Height 23.5" to 37.5"
- Tabletop Material ChemGuard Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # X8142
- Zoro # G1893101
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 60" |
Length | 62" |
Height | 23.5" to 37.5" |
Depth | 30" |
Details
Item | Adjustable Table |
Shape | Rectangle |
Tabletop Material | ChemGuard Laminate |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Steel |
Edge Type | PVC |
Leg Type | Adjustable |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Type | Metal Table |
Color | Black |
Material | Black Metal, 14 ga. Steel (Legs) |
Surface Material | Wood |
Description
Table,Adj Ht,Metal,Chemguard,30 In. x 60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Everyday Task Stool, Black, Leather (ALETE4619)
- OFFICE STAR Adjustable Arms, Fits Mfr No 13-67N20D (A15)
- LINEA ITALIA Curved Reception Desk with Counter, 72”W x 32”D x 46”H, Gray/Cherry (ZUC290)
- FLASH FURNITURE Square Table Set, 28 W, 28 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-073SQ-037BK4-GG)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- LORELL Rectangle Lorell Espresso/Black Training Table, 23.5 X 48 X 29.2, Melamine Top, Espresso (LLR60732)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- GLOBAL INDUSTRIAL Adjustable Height Plastic Folding Table, 30 x 20, White (B2241286)
- REGENCY Regency Fusion 48 x 24 in. 2 Person Bench Workstation with Privacy Panel- White (MFBPD4858WH)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- LORELL 63 x 23 in. Mobile Folding Training Table - Weathered Charcoal (LLR60736)
- Diversified Spaces Training & Computer Tables