Shop All Training & Computer Tables
Diversified Spaces
Rectangle Adjustable Table, 60" X 62" X 23" to 37.5", Phenolic Resin Top, Black
Mfr # X8604
Zoro # G1892751
product price: $1,581.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,581.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 62"
- Height 23" to 37.5"
- Tabletop Material Phenolic Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # X8604
- Zoro # G1892751
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 60" |
Length | 62" |
Height | 23" to 37.5" |
Depth | 24" |
Details
Item | Adjustable Table |
Shape | Rectangle |
Tabletop Material | Phenolic Resin |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Steel |
Leg Type | Adjustable |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Color | Black |
Type | Metal Table |
Material | Black Metal, 14 ga. Steel (Legs) |
Surface Material | Wood |
Description
Table,Adj Height,Metal,Phenolic,24 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Poster Frame 16" x 20" Frame Size Rectangle Wall Mountable (49223)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 120" W, Pole (O70.108.70)
- KENNEY MFG Curtain Rod 84-120Offwht (KN513)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Alder (3017A)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- REGENCY Regency Fusion 48 x 58 in. 2 Person Bench Workstation Desk- White (MFB4858WH)
- OFFICESOURCE Training Tables by Training Typical - OST08 (OST08MW)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Mahogany Top, Black Legs (MT4224MHBPBK)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSLVFLK4)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13MW)
- Diversified Spaces Office & School Tables