Shop All Training & Computer Tables
Diversified Spaces
Rectangle Adjustable Table, 60" X 62" X 23" to 37.5", Phenolic Resin Top, Black
Mfr # X8144
Zoro # G1892803
product price: $935.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$935.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 62"
- Height 23" to 37.5"
- Tabletop Material Phenolic Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # X8144
- Zoro # G1892803
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 60" |
Length | 62" |
Height | 23" to 37.5" |
Depth | 30" |
Details
Item | Adjustable Table |
Shape | Rectangle |
Tabletop Material | Phenolic Resin |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Steel |
Leg Type | Adjustable |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Material | Black Metal, 14 ga. Steel (Legs) |
Color | Black |
Type | Metal Table |
Surface Material | Wood |
Description
Table,Adj Height,Metal,Phenolic,30 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNWOODUSA Rustic Signature Reclaimed 8.5x11 Picture Frame (Nat. Weathered Gray) (672713210764)
- BOSS Desk Shell, Driftwood (N104-DW)
- HASTINGS HOME Hastings Home Handcrafted 28 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Natural) (280271YWA)
- DARE2DECOR 4.5 ft. Cornstalk Draceana With Vase - Real Touch (DA416477)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- REGENCY Regency Kobe 72 x 30 in. Flip-Top Training Nesting Table- Ash Grey (MKFT7230AG)
- BESTAR Rectangle Standing Desk, 29.5" X 59.3" X 28-45", Laminate Top, Antigua (65867-52)
- LUXOR Adjustable Table, 48" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF48-DW)
- OFFICESOURCE Training Tables by Typical OST16 (OST16CG)
- KENDALL HOWARD Kendall Howard Classroom Training Table - Adjustable Height - 24in x 48in - Folkstone (5500-3-000-24)
- Diversified Spaces Office & School Tables