Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Adjustable Table, 60" X 34" X 36", HPL Top, Almond
Mfr # DTA-21A
Zoro # G1896653
product price: $1,707.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,707.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 34"
- Height 36"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # DTA-21A
- Zoro # G1896653
- UPC # 844246001793
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 60" |
Length | 34" |
Height | 36" |
Depth | 24" |
Details
Item | Adjustable Table |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | Almond |
Frame Color | Maple |
Frame Material | Maple |
Edge Type | Self |
Leg Type | Square |
Leg Color | Maple |
Assembled/Unassembled | Assembled |
Color | Almond |
Type | 2 Station Art/Drafting Table |
Material | Maple |
Surface Material | Wood |
Description
Drafting Table,2 Station,Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Floor Mounted Stool, Polyethylene Black (7901BK)
- BEVCO Fabric Task Chair, 23" to 33", No Arms, Black (V4507MG-BK)
- UNIVERSAL PRODUCTS Standard Economy Metal Bookends, Black Enamel (54051)
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- Diversified Spaces Office & School Tables