Shop All Training & Computer Tables
Diversified Spaces
Rectangle Adjustable Table, 60" X 32" X 42", Phenolic Resin Top, black
Mfr # P8144K
Zoro # G1896251
product price: $1,835.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,835.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 32"
- Height 42"
- Tabletop Material Phenolic Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P8144K
- Zoro # G1896251
- UPC # 843998001570
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 60" |
Length | 32" |
Height | 42" |
Depth | 30" |
Details
Item | Adjustable Table |
Shape | Rectangle |
Tabletop Material | Phenolic Resin |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Leg Type | Adjustable |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Includes | 3" Spacer |
Type | Adjustable Height Table |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Adjustable,Phenolic,30 In. x 60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Empire Mobile PC Cart, 29-3/4w x 23-1/2d x 29-3/4h, Medium Cherry (945MEC)
- ZORO SELECT Fabric Drafting Chair, 29 1/2-, No Arm, Black (453A10)
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- LUXOR TailFin Plastic Stackable Stools, PK5 (STKSTOOL-5)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- OFFICESOURCE Training Tables by Training Typical - OST20 (OST20CH)
- GLOBAL INDUSTRIAL Blow Molded Folding Training Table, Gray, 60 x 24 (695739)
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 72 X 24 X 29, Wood|Metal Top, Mahogany (MFTT7224MH)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 42 X 24 X 29, Wood|Metal Top, Mahogany (MTRCT4224MH)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- Diversified Spaces Training & Computer Tables