Shop All Training & Computer Tables
Diversified Spaces
Rectangle Adjustable Table, 54" X 56" X 37-1/2", ChemGuard Laminate Top, Black
Mfr # X8202
Zoro # G1892788
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 54"
- Length 56"
- Height 37-1/2"
- Tabletop Material ChemGuard Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # X8202
- Zoro # G1892788
- UPC # 842998064974
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 54" |
Length | 56" |
Height | 37-1/2" |
Depth | 24" |
Details
Item | Adjustable Table |
Shape | Rectangle |
Tabletop Material | ChemGuard Laminate |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Steel |
Edge Type | PVC |
Leg Type | Adjustable |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Type | Metal Table |
Color | Black |
Material | Black Metal, 14 ga. Steel (Legs) |
Surface Material | Wood |
Description
Table,Adj Height,Metal,Chemguard,24 In.x54 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- SPACE SOLUTIONS 15" W 2 Drawer File Cabinet, Black, Letter (20226)
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- KENDALL HOWARD Kendall Howard Classroom Training Table - Adjustable Height - 30in x 36in - African Mahogany (5500-3-004-33)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- REGENCY Regency Kobe 72 x 30 in. Flip-Top Training Nesting Table with Modesty Panel- White (MKFTM7230WH)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Maple (MKFT6030PL)
- Diversified Spaces Office & School Tables