Shop All Workbenches
Diversified Spaces
Perimeter Workstation, 90" W, 36" Height, 500 lb.
Mfr # 2826KF
Zoro # G1894790
product price: $4,639.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$4,639.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Station
- Load Capacity 500 lb.
- Width 90"
- Depth 84"
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 2826KF
- Zoro # G1894790
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 90" |
Depth | 84" |
Height | 36" |
Details
Item | Perimeter Workstation |
Workbench/Work Table Type | Work Station |
Load Capacity | 500 lb. |
Top Thickness | 1" |
Workbench/Table Frame Material | Oak |
Workbench/Table Assembly | Assembled |
Finish | Durable Chemical Resistant UV Finish |
Gauge | 13 ga. |
Standards | SEFA Compliant and MAS Certified Green |
Description
Work Station,Perimeter,90 In.x 84 In.x36 In.,Epxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Gray (QGH805MOBGY)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164GREY)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWCP246078-7M95)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Yellow (QUS245YL)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- OMNITABLE Portable Wrk Bench 4In1 (30140)
- JAMCO Work Table, Steel, 72" W, 34" Height, 4000 lb., Straight (WG472GP)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-2460-AH-PB)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WB 8 x 12 Ft. Work Bench System (Mont-12-WB)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 36"D x 1-3/4" Thick (IST022-O)
- Diversified Spaces Workbenches