Shop All Workbenches
Diversified Spaces
Perimeter Workstation, 90" W, 36" Height
Mfr # 2824KF
Zoro # G1894763
product price: $6,499.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$6,499.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Perimeter Workstation
- Width 90"
- Depth 84"
- Height 36"
- Top Thickness 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 2824KF
- Zoro # G1894763
- UPC # 843998000795
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 90" |
Depth | 84" |
Height | 36" |
Details
Item | Perimeter Workstation |
Workbench/Work Table Type | Perimeter Workstation |
Top Thickness | 3/4" |
Workbench/Table Frame Material | Oak |
Workbench/Table Assembly | Assembled |
Finish | Durable Chemical Resistant UV Finish |
Standards | SEFA Compliant and MAS Certified Green |
Includes | 1" Epoxy Resin or 3/4" Phenolic Resin Top With Back Splash, Solid Epoxy Drop-In Style Sink With Strainer, 2 Combination Cold Water and Gas Fixtures, 4 Rod sockets, rod storage (Rods Not Included), 2 GFI Electrical Receptacles, keyed-Alike Locks on All Doors and Dovetailed Drawers and Rubber Base Molding |
Description
Wrk Station,Perimeter,90 In.x 84 In.x36 In.,Phnlc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S5295)
- KRUEGER Therma Level Gauge, Tank 18" D, 1.5" NPT (H-1.5-18)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Manual Closure, Brass Body (08955)
- ECONOCO Black Wall Mounting Brackets for G, PK12, PK 12 (BLKWBP12)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- TOOLPRO 18 in to 30 in Adjustable Aluminum WalkUp Bench (TP88051)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 120"W x 36"D x 1-3/4" Thick (SC026-V)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 36in, Maple Butcher Block Square Edge, Gray (183167)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- DURHAM MFG Workbenches, Steel, 72" W, 34" Height, 12,000 lb., Straight (HDWB-3672-95)
- Diversified Spaces Workbenches