Shop All Furniture Accessories
Diversified Spaces
OPTIONAL MI/MRKBOARD
Mfr # 4001K
Zoro # G1985967
original price:
$219.99
4% off
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 3/4 in
- Material Acrylic
- Height 20 3/4 in
- Includes 1/2 in Diameter Crossbar
- Weight 12 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # 4001K
- Zoro # G1985967
- UPC # 874002000821
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Length | 27 3/4 in |
Height | 20 3/4 in |
Overall Width | 20 3/4 in |
Overall Length | 27 3/4 in |
Details
Item | Mirror/Marker Board |
Material | Acrylic |
Includes | 1/2 in Diameter Crossbar |
Weight | 12 lb |
Accessory Type | Mirror/Marker Board |
Product Type | Mirror/Marker Board |
Description
Mirror/Marker Board, Includes 1/2 in Diameter Crossbar, Material Acrylic, Weight 12 lb, Length 27 3/4 in, Height 20 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + Height Adjustable L-Desk, Bark Gray/Slate (99885-000047)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B)
- KASON Reversible Cam-Rise Hinge, 1-5/8" Offset (11245000128)
- LUXOR H Wilson, MultiMedia, Work Center (WPSDD3)
- DIVERSIFIED SPACES Rod Clamp, 3/4" x 3/4" Assy (100002)
- DIVERSIFIED SPACES Rod Socket Assy, Socket, Washer, Nut (206505)
- DIVERSIFIED SPACES Leg Boot, Black Rubber, PK4 (100076X4)
- DIVERSIFIED SPACES Rod Set, Uprights/Crossbar (100604)
- DIVERSIFIED SPACES Pump, Rocket Hand, Chrome (100013)
- DIVERSIFIED SPACES Base Molding, Rubber, 12" x 4" (100283)
- TARGUS Value Chill Mat Grey, AWE61US (AWE61US)
- Diversified Spaces Furniture Accessories