Shop All Workbenches
Diversified Spaces
Octagon Workstation, 62" W, 36" Height, 500 lb.
Mfr # 1616K
Zoro # G1894632
product price: $5,002.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,002.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Octagon Workstation
- Load Capacity 500 lb.
- Width 62"
- Color Top: Black
- Depth 62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 1616K
- Zoro # G1894632
- UPC # 874002000128
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 62" |
Depth | 62" |
Height | 36" |
Details
Item | Octagon Workstation |
Workbench/Work Table Type | Octagon Workstation |
Load Capacity | 500 lb. |
Color | Top: Black |
Top Thickness | 1" |
Workbench/Table Frame Material | Oak |
Workbench/Table Assembly | Assembled |
Finish | Durable Chemical Resistant UV Finish |
Gauge | 13 ga. |
Standards | SEFA Compliant and MAS Certified Green |
Includes | Two Combination Water/Gas Fixtures, 4 Rod Sockets and a 16"x16"x7" Epoxy Sink With Strainer, Stopper and Trap |
Number of Drawers | 4 |
Description
Workstation,Octagon,62 In.x62 In.x36 In.,Fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H (EF6423.GY1)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 96"Wx30"D (VTT-9630)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6 (DS92060)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Gray (BS1-121812-3MG)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 48" W, 34" Height, 14,000 lb., Straight (HWB-3648-95)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan (319277TN)
- GLOBAL EQUIPMENT 60 x 24 Pedestal Workbench - Double 4 Drawers, Maple Square Edge - Gray (253792)
- WINSOME Winsome 94423 Antique Walnut Beechwood CART ADJUSTABLE HEIGHT AND SWING TOP (94423)
- Diversified Spaces Workbenches