Shop All Workbenches
Diversified Spaces
Octagon Workstation, 56" W, 36" Height, 350 lb.
Mfr # 1516K
Zoro # G1894553
product price: $4,738.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,738.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Octagon Workstation
- Load Capacity 350 lb.
- Width 56"
- Color Top: Black
- Depth 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 1516K
- Zoro # G1894553
- UPC # 874002000074
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 56" |
Depth | 56" |
Height | 36" |
Drawer Depth | 10-3/4" |
Details
Item | Octagon Workstation |
Workbench/Work Table Type | Octagon Workstation |
Load Capacity | 350 lb. |
Color | Top: Black |
Top Thickness | 1" |
Workbench/Table Frame Material | Oak |
Workbench/Table Assembly | Assembled |
Finish | Durable Chemical Resistant UV Finish |
Caster Configuration | (4) Locking Casters |
Standards | SEFA Compliant and MAS Certified Green |
Includes | Two Combination Water/Gas Fixtures, 4 Rod Sockets and a 16"x16"x7" Epoxy Sink With Strainer, Stopper and Trap |
Number of Drawers | 4 |
Description
Workstation,Octagon 56 In.x56 In.x36 In.,Fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Black 8 Compartment Divider Bin Cosmetic Tray with Pushers - 8 Slots per Tray, 2-Pack (225830-8COMP-BLK-2PK)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 23 1/4 in W, 20 in H (VT-20)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS221)
- ECONOCO Spring Clamp, Rectangular Tubing, PK100 (SC11)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3072M)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 48" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-2448-AH)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Steel Square Edge, Gray (183152)
- GLOBAL INDUSTRIAL 96 x 36 Production Workbench, Laminate Square Edge, Drawers & Shelf, Blue (319275BL)
- BENCHPRO Bolted Workbenches, Butcher Block, 48" W, 30" to 36" Height, 6600 lb., Straight (KW3048+LP)
- Diversified Spaces Workbenches