Shop All Industrial Storage Cabinets
Diversified Spaces
Oak Storage Cabinet, 24 in W, 30 in H
Mfr # M95-2422-H30M
Zoro # G1892797
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 24 in
- Material Oak
- Assembled/Unassembled Assembled
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # M95-2422-H30M
- Zoro # G1892797
- UPC # 844246011105
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 24 in |
Overall Height | 30 in |
Details
Cabinet Style | Shelving |
Material | Oak |
Assembled/Unassembled | Assembled |
Number of Shelves | 1 |
Item | Storage Cabinet |
Includes | Heavy Duty 4" Locking Casters |
Description
Cabinet,M Series,Right,Maple,30 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPF3)
- CORTECH Endurance Wall Mounted Desk 2.0, Black (7605BK)
- ECONOCO Rack Rectangular Tubing Arms, 4-Way, Chrome (K13)
- AZAR DISPLAYS Clear Plastic Bowl 14" Dia. x 7" Deep (700906)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- VALLEY CRAFT Heavy Duty Steel Cabinet, 48x24x72", Smok (F89808A2)
- Diversified Spaces Industrial Storage Cabinets